Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 96 in. Bright Brass Aluminum Tile Edge

  • Mfr # 10850

  • Zoro # G415708383


product price: $22.49
/ea

Key Features

Color
Bright Brass
Brush Width
1.125 in
Overall Length
96 in
Handle Material
Aluminum
Includes
1 Aluminum Tile Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10850
Zoro #
G415708383
UPC #
43374108507
Country of Origin
United States

Dimensions

Brush Width
1.125 in
Overall Length
96 in
Width
1.125 in

Details

Color
Bright Brass
Handle Material
Aluminum
Includes
1 Aluminum Tile Edge
Material
Aluminum

Description

The Aluminum Tile Edge profile from M-D Building Products is designed to protect tile edges on floors and walls. It is ideal for finishing tile projects and creating seamless floor transitions between tile and another surface of the same height such as carpet or wood. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Tile Edge.


  • • Durable Bright Brass anodized aluminum
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Bright Brass
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable anodized finish designed to compliment popular tile colors & trends
  • • Immediately remove grout or mortar from trim
  • • Miter cut at appropriate angle for corners
  • • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.