Zoro Homepage

3/8 in. x 96 in. Mill Aluminum Tile Edge

  • Mfr # 31397

  • Zoro # G915708524


product price: $19.35
/ea

Key Features

Includes
1 Aluminum Tile Edge
Color
Mill
Handle Material
Aluminum
Brush Width
1.125 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31397
Zoro #
G915708524
UPC #
43374313970
Country of Origin
United States

Dimensions

Brush Width
1.125 in
Overall Length
96 in
Width
1.125 in

Details

Includes
1 Aluminum Tile Edge
Color
Mill
Handle Material
Aluminum
Material
Aluminum

Description

The Aluminum Tile Edge profile from M-D Building Products is designed to protect tile edges on floors and walls. It is ideal for finishing tile projects and creating seamless floor transitions between tile and another surface of the same height such as carpet or wood. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Tile Edge.


  • • Durable Aluminum
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Mill
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Unfinished silver trim provides versatile compliment to wide range of finishes and fixtures
  • • Immediately remove grout or mortar from trim
  • • Miter cut at appropriate angle for corners
  • • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.