Shop M-D BUILDING PRODUCTS
See all product information
Create Account
3/8 in. x 96 in. Satin Antique Bronze Aluminum Bullnose
- Mfr # 31386
- Zoro # G115708553
product price:
$
32.99
/ea
Sold in multiples of 10 for
$329.90
Key Features
Includes
1 Aluminum Bullnose
Brush Width
1.444 in
Overall Length
96 in
Handle Material
Aluminum
Width
1.444 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31386
- Zoro #
- G115708553
- UPC #
- 43374313864
- Country of Origin
- United States
- Color
- Satin Antique Bronze
- Includes
- 1 Aluminum Bullnose
- Handle Material
- Aluminum
- Material
- Aluminum
Dimensions
- Brush Width
- 1.444 in
- Overall Length
- 96 in
- Width
- 1.444 in
Description
The Aluminum Bullnose profile from M-D Building Products creates a decorative, round edge for tile. It is ideal for use on tiled walls, backsplashes, countertops and tub surrounds. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Bullnose trim. Easy to install Corners Item No. 32033 & 32034 available sold separately.
- • Durable Satin Antique Bronze anodized aluminum
- • Prevents tile edge from chipping
- • 3/8 in. H x 96 in. L
- • Satin Antique Bronze
- • Pre-punched for easy setting into mortar
- • Can be cut to desired length with hack saw
- • Durable anodized finish designed to compliment popular tile colors & trends
- • Immediately remove grout or mortar from trim
- • Easy-to-install corners (Item No. 32033 & 32034) sold separately or miter cut at appropriate angle
- • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.