Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 96 in. Satin Clear Anodized Aluminum Tile Reducer

  • Mfr # 31359

  • Zoro # G715708410


product price: $32.25
/ea

Key Features

Includes
1 Aluminum Tile Reducer
Brush Width
1.52 in
Handle Material
Aluminum
Overall Length
96 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31359
Zoro #
G715708410
UPC #
43374313598
Country of Origin
United States

Dimensions

Brush Width
1.52 in
Overall Length
96 in
Width
1.52 in

Details

Includes
1 Aluminum Tile Reducer
Color
Satin Clear Anodized
Handle Material
Aluminum
Material
Aluminum

Description

The Aluminum Tile Edge Reducer from M-D Building Products gives your tiling projects the finishing touch. It is designed to transition from tile or stone to a flooring surface of a lower height and reduce tripping hazards. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Satin Clear anodized aluminum
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Satin Clear Anodized
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable anodized finish designed to compliment popular tile colors & trends
  • • Immediately remove grout or mortar from trim
  • • Recommended for transitioning tile or stone floors to floors of unequal height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.