Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in. x 6 in. x 30 in. PROVA CURB

  • Mfr # 80207

  • Zoro # G015708400


product price: $60.65
/ea

Key Features

Material
EPS
Includes
1 Curb
Color
White
Depth (In.)
30 in
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80207
Zoro #
G015708400
UPC #
43374802078
Country of Origin
United States

Dimensions

Depth (In.)
30 in
Width (In.)
4.5 in
Length
30 in

Details

Material
EPS
Includes
1 Curb
Color
White

Description

PROVA CURB is a low-profile prefabricated shower curb that can be installed with any shower base to prevent water from escaping the shower area. It is constructed of high-density expanded polystyrene EPS to provide strength and durability for a complete shower system and can be easily waterproofed using PROVA-MAT waterproofing membrane. A dovetail recess for better mortar adhesion is featured on the bottom side of the curb.


  • • High-density expanded polystyrene (EPS)
  • • Prevents water from escaping the shower area
  • • 4-1/2 in. W x 6 in. H x 30 in. L
  • • White
  • • Grooves on the bottom of the curb enhance thin set bonding between the curb and the substrate
  • • Non-deteriorating, non-rotting polystyrene
  • • Lightweight, easy to handle, cut, and install
  • • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic
  • • Install with 1/4 in. x 3/8 in. Square Notch Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.