
4-9/16 in. x 1-1/8 in. x 36 in. Brown Adjustable Aluminum & Hardwood Threshold
Mfr # 77792
Zoro # G315546085
product price: $72.59
/eaKey Features
Material
Aluminum
Includes
1 Aluminum and Hardwood Adjustable Threshold
Depth (In.)
4.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77792
Zoro #
G315546085
UPC #
43374777925
Country of Origin
United States
Dimensions
Length
36 in
Width
4.56 in
Depth (In.)
4.56 in
Details
Color
Brown
Material
Aluminum
Includes
1 Aluminum and Hardwood Adjustable Threshold
Description
The M-D Adjustable Aluminum & Hardwood Threshold features an adjustable riser to seal uneven gaps underneath your door. This product protects the home against drafts, moisture, dust and insects. The threshold can be used with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length using a hacksaw. To best seal your doorway, this product can be used with a door sweep or an under door seal.
- • Made of durable aluminum and sturdy oak wood
- • Use to replace the threshold of exterior doors
- • 4-9/16 in. W x 1-1/8 in. H x 36 in. L
- • Brown color
- • Protects against drafts, moisture, dust and insects
- • Adjustable riser to seal unique and uneven gaps
- • Fasteners, bolts, nuts, cap, and screws all included for installation
- • Can be positioned for Outswing or Inswing doors
- • Unfinished oak ready to stain or prime and paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.