Zoro Homepage

4 in. x 120 ft. Snow White Vinyl Wall Base

  • Mfr # 75507

  • Zoro # G315708414


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.08 in
Length
1440 in
Color
Snow White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75507
Zoro #
G315708414
UPC #
43374755077
Country of Origin
United States

Dimensions

Overall Width
0.08 in
Length
1440 in

Details

Color
Snow White
Material
Vinyl

Description

M-D Building Products dry back Vinyl wall base is made of flexible, long-lasting vinyl that will last for years and is easy to install. This durable vinyl base board alternative protects the edges of walls and floors from damage like scuffs, and scratches. The ribbed back provides surface area for construction or cove base adhesive sold separately to stick to during installation. The lower toe base of the vinyl wall base covers rough edges of flooring installed while providing a sanitary, cleanable cap.


  • • Flexible, long-lasting vinyl
  • • Protects base of walls from damage and provides a sanitary, cleanable edge
  • • 4 in. H x 120 ft. L x 0.08 in. T
  • • Snow White color
  • • Easy to clean
  • • For home or business
  • • Smooth surface for simple clean aesthetic
  • • Easily cut to desired length with scissors or utility knife
  • • Installed with construction or cove base adhesive (sold separately)
  • • Remove dirt, dust, or loose paint from wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.