Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 in. PROVA LINEAR DRAIN Tile-In-Top

  • Mfr # TT8900TNT42

  • Zoro # G815708419


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Grey
Drain Material
ABS
Length - Drains
42 in
Size
42 in.
Includes
Includes 1 Tile-in-Top tray, 1 hair catcher, 1 drain body with PROVA-MAT® waterproofing membrane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8900TNT42
Zoro #
G815708419
UPC #
68482045155
Country of Origin
Canada

Dimensions

Length - Drains
42 in
Size
42 in.

Details

Color - Drains
Grey
Drain Material
ABS
Includes
Includes 1 Tile-in-Top tray, 1 hair catcher, 1 drain body with PROVA-MAT® waterproofing membrane

Description

PROVA LINEAR DRAIN is an easy-to-install drain system that allows water to flow out of the shower while providing a sleek, modern look. The drain body is coated with PROVA-BOND surface treatment technology, which provides a waterproof, strong, and reliable bond between the drain flange, mortar, and shower pan. PROVA LINEAR DRAIN also includes pre-bonded polypropylene PROVA-MAT membrane to quicken installation. Each drain includes a tile-in-top grate housing to provide the fully tiled floor aesthetic.


  • • Durable PVC body with polypropylene PROVA-MAT® membrane
  • • Easy-to-install drain assembly for shower installation allowing water to flow out of a shower
  • • 42 in. L
  • • Black body with gray waterproofing membrane
  • • Invisible drain design (Tile-in-Top tray) allows PROVA LINEAR DRAIN® to hide under tile floor
  • • Can be used with either Tile-in-Top tray (included) or Stainless Steel Grate (sold separately)
  • • For use with PROVA LINEAR PAN KIT®
  • • Waterproofing PROVA-MAT® membrane is pre-bonded to drain body
  • • Includes Tile-in-Top tray, hair catcher, drain body with PROVA-MAT® waterproofing membrane
  • • For use with a 2 in. drain pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.