Zoro Homepage

48 in. x 48 in. PROVA LINEAR PAN Center Drain

  • Mfr # TT8903CTR04

  • Zoro # G715708472


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
EPS
Includes
Kit includes (4) pan pieces and (2) side support pieces
Size
48 in. x 48 in. Linear Center Drain
Depth (In.)
48 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8903CTR04
Zoro #
G715708472
UPC #
68482045186
Country of Origin
Canada

Dimensions

Size
48 in. x 48 in. Linear Center Drain
Depth (In.)
48 in
Width (In.)
48 in
Length
48 in

Details

Material
EPS
Includes
Kit includes (4) pan pieces and (2) side support pieces
Color
White

Description

Durable, lightweight PROVA shower pans made of high-density expanded polystyrene EPS are pre sloped 1/4 per linear foot to facilitate water flow to the shower drain. These premade shower bases eliminate the need for a time-consuming mortar base and install quickly and easily using a grooved bottom surface to create strong adhesion to a suitable substrate. Easily trim to size if a smaller footprint is necessary.


  • • Lightweight and versatile Expanded Polystyrene (EPS)
  • • Creates properly slopped shower base without full mortar bed installation
  • • 48 in. W x 48 in L
  • • White
  • • Grooves on the bottom of the pans enhance thin set bonding between the pan and the substrate
  • • Kit includes (4) pan pieces and (2) side support pieces
  • • Prefabricated sloped pans
  • • Nondeteriorating, nonrotting
  • • Lightweight, easy to handle, cut, and install
  • • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.