Zoro Homepage

48 in. x 48 in. PROVA-LINEAR Shower Kit End Drain

  • Mfr # 80206

  • Zoro # G212925228


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, EPS, PVC
Includes
PROVA LINEAR PAN, PROVA LINEAR PAN EXTENSIONS, side supports, filler strip, (1) PROVA-MAT 108 sq ft (1) PROVA-MAT PAN LINER 48" x 48", (4 inside, 2 outside) PROVA CORNER 4-1/2" x 2-1/4" x 3-1/2", (1) PROVA JOINT STRIP 41 ft, and (1) PROVA PIPE SEAL 4-3/4" x 4-3/4" x 7/16" diameter for pipe opening
Length
48 in
Width (In.)
48 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80206
Zoro #
G212925228
UPC #
43374802061
Country of Origin
United States

Dimensions

Length
48 in
Width (In.)
48 in

Details

Material
Polypropylene, EPS, PVC
Includes
PROVA LINEAR PAN, PROVA LINEAR PAN EXTENSIONS, side supports, filler strip, (1) PROVA-MAT 108 sq ft (1) PROVA-MAT PAN LINER 48" x 48", (4 inside, 2 outside) PROVA CORNER 4-1/2" x 2-1/4" x 3-1/2", (1) PROVA JOINT STRIP 41 ft, and (1) PROVA PIPE SEAL 4-3/4" x 4-3/4" x 7/16" diameter for pipe opening
Color
White

Description

PROVA-SHOWER KIT is the ultimate waterproofing system for tiled showers. These kits include all components needed to build a fully bonded, water-tight walk-in shower. High-density expanded polystyrene shower pans eliminate the need for time-consuming mortar base and are presloped to guarantee proper drainage every time when installed on a suitable substrate that is level, flat, and structurally sound. Waterproofing components included are made of polypropylene PROVA-MAT membrane and are preshaped and pre-cut to install easily and quickly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.