Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x20' GRY Cove Base

  • Mfr # 93245

  • Zoro # G208177440


product price: $33.65
/ea

Key Features

Color
White
Width
2.2 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93245
Zoro #
G208177440
UPC #
43374932454
Country of Origin
United States

Dimensions

Width
2.2 in
Length
6.7 in

Details

Color
White

Description

4 x 20', Silver Gray, Vinyl Cove Wall Base, Satin, Self Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.