5-5/8 in. x 1-1/8 in. x 36 in. Silver Adjustable Aluminum & Hardwood Threshold

  • Mfr # 78600

  • Zoro # G815546080


product price:  $55.69
/ea

Key Features

Material
Aluminum
Depth (In.)
5.62 in
Includes
1 Aluminum and Hardwood Adjustable Threshold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78600
Zoro #
G815546080
UPC #
43374786002
Country of Origin
United States

Dimensions

Length
36 in
Width
5.62 in
Depth (In.)
5.62 in

Details

Color
Silver
Material
Aluminum
Includes
1 Aluminum and Hardwood Adjustable Threshold

Description

The M-D Adjustable Aluminum & Hardwood Threshold features an adjustable riser to seal uneven gaps underneath your door. This product protects the home against drafts, moisture, dust and insects. The threshold can be used with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length using a hacksaw. To best seal your doorway, this product can be used with a door sweep or an under door seal.


  • • Made of durable aluminum and sturdy oak wood
  • • Use to replace the threshold of exterior doors
  • • 5-5/8 in. W x 1-1/8 in. H x 36 in. L
  • • Silver color
  • • Protects against drafts, moisture, dust and insects
  • • Adjustable riser to seal unique and uneven gaps
  • • Fasteners, bolts, nuts, cap, and screws all included for installation
  • • Can be positioned for Outswing or Inswing doors
  • • Unfinished oak ready to stain or prime and paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.