5 in. x 1/2 in. x 72 in. Bronze Aluminum Commercial Flat-Profile Threshold
- Mfr # 68353
- Zoro # G515893972
Key Features
Specifications
Details
- MFR #
- 68353
- Zoro #
- G515893972
- UPC #
- 43374683530
- Country of Origin
- United States
- Color
- Bronze
- Material
- Aluminum
- Includes
- 1 Commercial Aluminum Threshold
Dimensions
- Length
- 144 in
- Width
- 5 in
- Depth (In.)
- 5 in
Description
The M-D Aluminum Commercial Flat Top Threshold is designed to seal the bottom of your door from drafts, moisture, dust and insects. This threshold is approved by the ADA and is great for doorways which need wheelchair access. It is UL-fire rated to be compatible with fire rated doors. This feature reduces the spread of fire and smoke between rooms. To seal your doorway, this product should be used with a door sweep or an under door seal. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw.
- Made of durable aluminum for heavy traffic in commercial buildings
- Use to replace the threshold of a commercial building
- 5 in. W x 1/2 in. H x 72 in. L
- Bronze color
- Protects against drafts, moisture, dust, and insects
- Cut threshold with hacksaw to desired length
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.