Zoro Homepage

5 in. x 82 ft. PROVA JOINT STRIP

  • Mfr # TT8001RED82R

  • Zoro # G115708492


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Includes
1 Joint Strip Roll
Overall Length
984 in
Handle Material
Polypropylene
Color
Pink
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8001RED82R
Zoro #
G115708492
UPC #
68482800105
Country of Origin
Canada

Dimensions

Overall Length
984 in
Size
82 ft.
Brush Width
5 in
Width
5 in
Depth
984 in

Details

Includes
1 Joint Strip Roll
Handle Material
Polypropylene
Color
Pink
Material
Polypropylene

Description

PROVA JOINT is made of cut sections of PROVA-MAT waterproofing membrane. The durable and flexible membrane is polypropylene and creates fully waterproof and vapor tight showers. The PROVA waterproofing system requires a 2 in. overlap at seams and transitions to eliminate water penetration. PROVA JOINT, at 5 inches wide, provides a perfect seal and eliminates turning corners with larger sheets of membrane in any vertical or horizontal corner where surfaces meet. Install using Premium Modified Thinset and a 1/4 in. x 3/16 in. V-Notch Trowel. Do not use premixed mortar for installation of PROVA products.


  • • Made of flexible polypropylene for easy installation
  • • Fully waterproofs vertical and horzontal seams
  • • 5 in. W x 82 ft. L
  • • Pink Color
  • • Resists mold and mildew growth
  • • ICC-ES Certified
  • • 13.78 mil (0.35 mm)
  • • Premium polymer-modified thinset mortar required for installation
  • • Premixed mortar or mastic are not to be used
  • • For commercial and residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.