Zoro Homepage

5 SQ M Roll PROVA-MAT Waterproofing Membrane

  • Mfr # 80211

  • Zoro # G115708409


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Brush Width
39 in
Handle Material
Polypropylene
Overall Length
197.04 in
Color
Pink
Includes
1 Mat Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80211
Zoro #
G115708409
UPC #
43374802115
Country of Origin
United States

Dimensions

Brush Width
39 in
Size
16.42 sq. ft.
Overall Length
197.04 in
Width
39 in
Depth
197.04 in

Details

Handle Material
Polypropylene
Color
Pink
Includes
1 Mat Roll
Material
Polypropylene

Description

PROVA-MAT is a low perm waterproof membrane made of durable polypropylene that is ideal for creating fully waterproof and vapor tight protection in areas such as showers, bathrooms, laundry rooms, backsplashes, countertops and more. Install using Premium Modified Thinset and a 1/4 in. x 3/16 in. V-Notch Trowel. Do not use premixed mortar for installation of PROVA products.


  • • Made of flexible polypropylene for easy installation
  • • Creates waterproof and vapor tight barrier for wet areas
  • • Pink Color
  • • Curbs mold and mildew growth
  • • ICC-ES Certified
  • • 16.93 mil (0.43 mm)
  • • Premium polymer-modified thinset mortar required for installation
  • • Premixed mortar or mastic are not to be used
  • • For commercial and residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.