5/16 in. Black Aluminum Bullnose Outside Corner

  • Mfr # 32063

  • Zoro # G115708546


product price: $24.55
/ea

Key Features

Color
Black
Handle Material
Aluminum
Includes
2 Aluminum Bullnose - Outside Corner
Overall Length
4.56 in
Brush Width
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32063
Zoro #
G115708546
UPC #
43374320633
Country of Origin
China

Dimensions

Overall Length
4.56 in
Brush Width
4.31 in
Width
4.31 in

Details

Color
Black
Handle Material
Aluminum
Includes
2 Aluminum Bullnose - Outside Corner
Material
Aluminum

Description

Prefabricated aluminum Outside Bullnose Tile Trim Corner creates a finished tile edge corner while eliminating the need to miter the tile trim. Give your tile job a great look whether the job is residential or commercial. To be used with M-D Bullnose Tile Trim #31985. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Black powder coated aluminum
  • • Creates protective corner with no miter cuts for Bullnose ceramic trims
  • • 5/16 in.
  • • Matte Black
  • • Creates a round outside corner
  • • Can be used for commercial or residential use
  • • Connects with Bullnose Tile Trim
  • • Immediately remove grout or mortar from trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.