5/16 in x 19/32 in x 10 ft White Premium Thermoplastic Rubber PLATINUM Window Seal for Large Gaps
- Mfr # 05686
- Zoro # G715893949
Key Features
Specifications
Product Information
- MFR #
- 05686
- Zoro #
- G715893949
- UPC #
- 43374056860
- Country of Origin
- United States
Dimensions
- Overall Length
- 120 in
- Overall Width
- 0.59375 in
- Depth (In.)
- 0.59375 in
Details
- Color
- White
- Includes
- 1 Thermoplastic Rubber Window Seal Roll
- Material
- Rubber
Description
The M-D Premium Thermoplastic Rubber Window Seal for Medium Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. Made of durable Thermoplastic Rubber, this seal exhibits the highest sealing properties for a window. The seal provides maximum resistance to wear and tear, the highest resistance to wind and water, and exceptional material memory for long-term durability. The self-adhesive design is easy to install by simply pressing on to a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.
- Made of highly durable premium rubber
- Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
- 19/32 in. W x 5/16 in. H x 10 ft. L
- White color
- Maximum resistance to wear & tear
- Remains flexible from -40° F to 140° F
- Increased seal performance with water contact
- Self-adhesive
- Also seals doors
- Cut with scissors to desired length
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.