Zoro Homepage

5/8 in. X 17 ft. Gray Felt Weatherseal for Doors & Windows

  • Mfr # 03335

  • Zoro # G815708471


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Depth (In.)
0.625 in
Overall Width
0.625 in
Includes
1 Felt Weatherseal Roll
Material
Felt
Flange Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03335
Zoro #
G815708471
UPC #
43374033359
Country of Origin
United States

Dimensions

Depth (In.)
0.625 in
Overall Width
0.625 in
Overall Length
204 in

Details

Includes
1 Felt Weatherseal Roll
Material
Felt
Flange Material
Felt
Color
Gray

Description

The M-D Felt Weatherseal protects against drafts, moisture, dust and insects. Save on energy by sealing doors and windows to keep the heat or air conditioning from escaping. Before installation, cut to desired length by using scissors.


  • • Made of felt
  • • Seals to insulate and soundproof the doorway
  • • 17 ft. L x 5/8 in. W x 3/16 in. H
  • • Gray color
  • • Cut to desired length with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.