6 - 7.5Mm 84 In. Satin Silver Aluminum Vinyl Plank Reducer
- Mfr # 31806
- Zoro # G212925235
product price:Â
$
31.59
/ea
Key Features
Length
84 in
Color
Satin Silver
Material
Aluminum
Includes
1 Aluminum Vinyl Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31806
- Zoro #
- G212925235
- UPC #
- 43374318067
- Country of Origin
- United States
Dimensions
- Length
- 84 in
- Width
- 1.1875 in
Details
- Color
- Satin Silver
- Material
- Aluminum
- Includes
- 1 Aluminum Vinyl Reducer
Description
Specifically made for Vinyl Plank Flooring, our 84in Reducer will transition Vinyl Plank Flooring between 6 and 7.5mm thick to flooring of a lesser height, including finished concrete. This reducer protects the edge of the Vinyl Plank and complements the floor ft.s design. Easily installed using construction adhesive sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.