7 ft. Brown Vinyl Garage Door Top and Sides Seal

  • Mfr # 87726

  • Zoro # G115546490


product price:  $15.15
/ea

Key Features

Material
Vinyl
Length
84 in
Height
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87726
Zoro #
G115546490
UPC #
43374877267
Country of Origin
United States

Dimensions

Length
84 in
Height
2.5 in
Width
2.5 in

Details

Material
Vinyl

Description

The M-D Vinyl Top and Sides Garage Door Seal protects against drafts, moisture, dust and insects. This seal is designed to prevent leaves and moisture from blowing in through the top and sides of the garage door. Before installation, cut to desired length using a hacksaw.


  • • Dual vinyl garage door weatherstripping seal for top and sides
  • • Garage door weatherstripping recommended for use on steel or wood roll-up doors
  • • 7 ft. L x 2-1/2 in. W x 3/8 in. H
  • • Brown color
  • • Cut garage door weatherstripping with scissors to desired length
  • • Can be painted to match garage door trim
  • • Seals out drafts, leaves, dust and insects from around the top and sides of garage door
  • • Vinyl fins remain flexible during cold temperatures
  • • Flexible vinyl seal with a sturdy vinyl base ensures top-tier garage door weatherstrip performance
  • • Resists rotting and damage from bugs, ensuring prolonged durability and effectiveness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.