81 in. Beige Vinyl-coated Foam Top and Sides Door Seal for Doors with Kerf/Channel

  • Mfr # 91800

  • Zoro # G215893937


product price:  $7.89
/ea

Key Features

Overall Length
81 in
Color
Beige
Depth (In.)
1.125 in
Material
Vinyl-coated Foam
Overall Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91800
Zoro #
G215893937
UPC #
43374918007
Country of Origin
United States

Dimensions

Overall Length
81 in
Depth (In.)
1.125 in
Overall Width
1.125 in

Details

Color
Beige
Material
Vinyl-coated Foam

Description

The M-D Vinyl-coated Foam Top and Sides Door Seal fits doors with a kerf/channel to protect against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. The kerf design is easy to install by simply pressing it into the channel of the door stop. No hardware required. Before installation, cut to desired length using scissors.


  • Made of flexible vinyl-coated foam
  • 81 in. L x 1-1/8 in. W x 1/2 in. H
  • Beige color
  • Seals gap up to 1/2 in.
  • Seals to protect against drafts, moisture, dust and insects
  • Use to replace the kerf/channel fit weatherstrip around the top and sides of the door
  • Installs in kerf/channel of door stop
  • Cut to desired length with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.