84 in. White Premium Rubber PLATINUM Top and Sides Door Seal for Doors with Kerf/Channel

  • Mfr # 91890

  • Zoro # G115893976


product price:  $16.89
/ea

Key Features

Depth (In.)
1 in
Material
Rubber
Overall Length
84 in
Overall Width
1 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91890
Zoro #
G115893976
UPC #
43374918908
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Overall Length
84 in
Overall Width
1 in

Details

Material
Rubber
Color
White
Includes
1 Rubber Door Seal

Description

The M-D Premium Rubber Top and Sides Door Seal fits doors with a kerf/channel to protect against drafts, moisture, dust and insects. Exceptional material memory of the premium rubber allows for long-term durability. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This premium door seal remains flexible in extreme temperatures. The heavy-duty design protects against puntctures and tears caused by pets and every day use. The kerf design is easy to install by simply pressing it into the channel of the door stop. No hardware required. Before installation, cut to desired length using scissors.


  • Remains flexible in extreme temperatures for year-round performance
  • Premium rubber with exceptional material memory ensures durability
  • 84 in. L x 1 in. W x 5/8 in. H
  • White color
  • Installs easily into slotted kerf/channel door jambs
  • Keep out unwanted wind, water, rain, dust, and insects
  • Seals top and sides to prevent heat or AC loss, saving energy
  • Heavy-duty design withstands punctures and tears from pets or use
  • Enhances protection with reliable rubber weatherstrip and door jamb weatherstripping
  • Tailored for door weatherstripping, optimizing efficiency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.