Zoro Homepage

9 ft. Black Extra-strength Vinyl Replacement Garage Door Bottom Seal

  • Mfr # 09063

  • Zoro # G715708649


product price: $24.79
/ea

Key Features

Length
108 in
Material
Vinyl
Height
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09063
Zoro #
G715708649
UPC #
43374090635
Country of Origin
United States

Dimensions

Length
108 in
Height
2.5 in
Width
2.5 in

Details

Material
Vinyl

Description

The M-D PLATINUM Garage Door Bottom Replacement Seal features an extra-strength vinyl for protection from drafts, moisture, dust and insects. This premium seal provides superior tear resistance, chemical and oil resistance, and improved shape retention. Easy installation, slide the replacement seal into the pre-existing aluminum track on the underside of the garage door. No hardware is required for installation. The seal remains flexible in extreme tempuratures down to -50°F. Before installation, cut to desired length using scissors.


  • • Made of extra-strength vinyl
  • • Provides seal between the bottom of the door and garage floor
  • • Improved shape retention results in a better seal
  • • Slide vinyl insert into existing channel
  • • Seals gaps up to 3/4 in.
  • • Fits standard double-car garage door
  • • Chemical and oil resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.