
Abrasive Cut-Off Wheel, 4 in Dia, .1 in Thick, 7/8 in Arbor Hole Size, Carbide
Mfr # 49969
Zoro # G515674700
product price:Ā $11.99
/eaKey Features
Overall Diameter
4 in
Overall Thickness
.1 in
Connector Size
7/8 in
Primary Material Application
TileĀ
Abrasive Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49969
Zoro #
G515674700
UPC #
43374499698
Country of Origin
China
Dimensions
Overall Diameter
4 in
Overall Thickness
.1 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
TileĀ
Abrasive Material
Carbide
Description
Carbide cutting wheel, long-lasting and scores tile for a clean break.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.