Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Bright Clear, 4.56 in L, 4.31 in W

  • Mfr # 32023

  • Zoro # G815546509


product price: $36.25
/ea

Key Features

Material
Aluminum
Length
4.56 in
Color
Bright Clear
Width
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32023
Zoro #
G815546509
UPC #
43374320237
Country of Origin
China

Dimensions

Length
4.56 in
Width
4.31 in

Details

Material
Aluminum
Color
Bright Clear

Description

Prefabricated aluminum Inside Bullnose Tile Trim Corner creates a finished tile edge corner while eliminating the need to miter the tile trim. Give your tile job a great look whether the job is residential or commercial. To be used with M-D Bullnose Tile Trim #31372. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Bright Clear anodized aluminum
  • • Creates protective corner with no miter cuts for Bullnose ceramic trims
  • • 3/8 in.
  • • Bright Clear
  • • Creates a curved inside corner
  • • Can be used for commercial or residential use
  • • Connects with Bullnose Tile Trim
  • • Immediately remove grout or mortar from trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.