Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Cherry, 72 in L, 1.5 in W

  • Mfr # 46149

  • Zoro # G115708607


product price: $36.65
/ea

Key Features

Material
Aluminum
Length
72 in
Color
Cherry
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46149
Zoro #
G115708607
UPC #
43374461497
Country of Origin
United States

Dimensions

Length
72 in
Width
1.5 in

Details

Material
Aluminum
Color
Cherry

Description

Aluminum Multi Floor Transition easily covers a seam or gap between two flooring surfaces. A unique rounded design transitions flooring surfaces of equal or unequal heights. Multi Floor Transitions can be secured after floors have been installed to create a seamless look. Multi Floor Transitions prevent carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Multiflora Transitions are easily secured to wood and concrete floors with provided nylon fasteners.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entry ways or other locations where two flooring surfaces meet
  • • 1-1/2 in. W x 1/2 in. D x 72 in. L
  • • Cherry finish
  • • Included 1-3/16 in. nylon fasteners adjust to varying floor heights for easy DIY installation
  • • Can be cut to desired length with hack saw.
  • • METAL DECOR® products provide the durability of aluminum with the appearance of a wood finish.
  • • Recommended for gaps narrower than the transition strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.