Aluminum, Golden Bronze, 36 in L, 1.75 in W

  • Mfr # 31980

  • Zoro # G415708505


product price:  $17.29
/ea

Key Features

Material
Aluminum
Length
36 in
Color
Golden Bronze
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31980
Zoro #
G415708505
UPC #
43374319804
Country of Origin
United States

Dimensions

Length
36 in
Width
1.75 in

Details

Material
Aluminum
Color
Golden Bronze

Description

Self-Adhesive CINCH T-Molding with SnapTrack provides smooth transition between adjoining floors. Connects two floors of similar height. Minimum floor height: 2mm Maximum floor height: 6mm. Ultra-bonding self-adhesive in.welds in. SnapTrack to clean, dry surfaces, Reducer snaps easily into track. No fasteners required.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 1-3/4 in. W x 1/2 in. D x 36 in. L
  • • Golden Bronze finish
  • • 3M Ultra-Bonding Self-Adhesive
  • • Can be cut to desired length with hack saw.
  • • Durable powder coat finish designed to compliment popular flooring styles & colors
  • • Install SnapTrack then wait 30 minutes to install transition
  • • No fasteners required
  • • Install on clean, dry surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.