Shop M-D BUILDING PRODUCTS
See all product information
Create Account
Aluminum, Matte Black, 72 in L, 1.375 in W
- Mfr # 66268
- Zoro # G815708556
product price:
$
23.79
/ea
Key Features
Material
Aluminum
Length
72 in
Color
Matte Black
Width
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66268
- Zoro #
- G815708556
- UPC #
- 43374662689
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Matte Black
Dimensions
- Length
- 72 in
- Width
- 1.375 in
Description
Aluminum Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Secure to wood floors with provided Screw Nails. For concrete floors, install with Screw Nails & Wood Pegs Wood Pegs sold separately.
- • Durable aluminum withstands high foot traffic areas in the home
- • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet
- • 1-3/8 in. W x 72 in. L
- • Matte Black finish
- • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
- • Can be cut to desired length with hack saw
- • Durable powder coat finish designed to compliment popular flooring styles & colors
- • Anodized finish won't corrode or fade
- • (12)-1-1/4 in. 13 gauge Screw Nails included
- • Position shorter leg on carpet during installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.