Aluminum Oak, 1.125 in W x 72 in L

  • Mfr # 32010

  • Zoro # G115708461


product price: $29.55
/ea

Key Features

Width
1.125 in
Material
Aluminum
Length
72 in
Includes
1 Aluminum Stair Edging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32010
Zoro #
G115708461
UPC #
43374320107
Country of Origin
United States

Dimensions

Width
1.125 in
Length
72 in

Details

Color
Oak
Material
Aluminum
Includes
1 Aluminum Stair Edging

Description

Aluminum Stair Edging covers and protects the edge of a stair step. Stair Edging prevents wear and tear on carpeted or hard surface stair steps and prevents a stair ft.s vinyl surface from curling. Stair Edgings are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.
  • • Durable aluminum withstands high foot traffic areas in the home
  • • Recommended for use on interior stair steps to protect edges and provide more secure footing
  • • 1-1/8 in. W x 1-1/8 in. D x 72 in. L
  • • Oak finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw.
  • • METAL DECOR® products provide the durability of aluminum with the appearance of a wood finish.
  • • Can be used on carpeted stairs, not recommended for outdoor use
  • • (12)-1-1/4 in. 13 gauge Screw Nails included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.