Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Oak, 36 in L, 1.375 in W

  • Mfr # 40120

  • Zoro # G015708646


product price: $12.99
/ea

Key Features

Material
Aluminum
Length
36 in
Color
Oak
Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40120
Zoro #
G015708646
UPC #
43374401202
Country of Origin
United States

Dimensions

Length
36 in
Width
1.375 in

Details

Material
Aluminum
Color
Oak

Description

Aluminum Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. METAL DECOR products provide the durability of aluminum with the appearance of wood while preventing carpet edges from fraying, vinyl floor seams from curling. Secure to wood floors with provided Screw Nails. For concrete floors, install with Screw Nails & Wood Pegs Wood Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet
  • • 1-3/8 in. W x 36 in. L
  • • Oak finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw
  • • METAL DECOR® products provide the durability of aluminum with the appearance of a wood finish.
  • • Position shorter leg on carpet during installation
  • • (6)-1-1/4 in. 13 gauge Screw Nails included
  • • Recommended for gaps narrower than the transition strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.