Aluminum Pewter, 1.375 in W x 96 in L

  • Mfr # 31974

  • Zoro # G715708533


product price: $45.39
/ea

Key Features

Width
1.375 in
Color
Pewter
Material
Aluminum
Length
96 in
Includes
1 Aluminum Counter Top/Stair Nosing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31974
Zoro #
G715708533
UPC #
43374319743
Country of Origin
Canada

Dimensions

Width
1.375 in
Length
96 in

Details

Color
Pewter
Material
Aluminum
Includes
1 Aluminum Counter Top/Stair Nosing

Description

The Countertop/Stair Nosing profile from M-D Building Products is designed to put the finishing look on tiled countertops or stairs. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Counter Top/Stair Nose trim. Easy to install Corners Item No. 32044 & 32047 available sold separately.


  • • Durable Pewter anodized aluminum
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Pewter
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable anodized finish designed to compliment popular tile colors & trends
  • • Immediately remove grout or mortar from trim
  • • Easy-to-install corners (Item No. 32044 & 32047) sold separately or miter cut at appropriate angle
  • • Recommended for tiled countertops or stairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.