Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Pewter, 1.375 in W x 96 in L

  • Mfr # 97012

  • Zoro # G815708372


product price: $41.19
/ea

Key Features

Width
1.375 in
Color
Pewter
Material
Aluminum
Length
96 in
Includes
1 Aluminum Stair Edging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97012
Zoro #
G815708372
UPC #
43374970128
Country of Origin
United States

Dimensions

Width
1.375 in
Length
96 in

Details

Color
Pewter
Material
Aluminum
Includes
1 Aluminum Stair Edging

Description

Hammered Aluminum Stair Edging covers and protects the edge of a stair step. Stair Edging prevents wear and tear on carpeted or hard surface stair steps and prevents a stair ft.s vinyl surface from curling. Stair Edgings are easily secured to wood and concrete floors with Screw Nails sold separately. For installation on concrete floors use Wooden Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Recommended for use on interior stair steps to protect edges and provide more secure footing
  • • 1-5/8 in. W x 1-3/8 in. D x 96 in. L
  • • Pewter finish
  • • Screw Nails (sold separately) fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw.
  • • Unfinished silver transition provides versatile compliment to wide range of finishes and furnishings
  • • Can be used on carpeted stairs, not recommended for outdoor use
  • • 1-1/4 in. 13 gauge Screw Nails sold separately
  • • Hammered texture gives the transition a unique and popular finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.