Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Pewter, 36 in L, 1.375 in W

  • Mfr # 43854

  • Zoro # G515708405


product price: $10.15
/ea

Key Features

Material
Aluminum
Length
36 in
Color
Pewter
Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43854
Zoro #
G515708405
UPC #
43374438543
Country of Origin
United States

Dimensions

Length
36 in
Width
1.375 in

Details

Material
Aluminum
Color
Pewter

Description

Aluminum Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Secure to wood floors with provided Screw Nails. For concrete floors, install with Screw Nails & Wood Pegs Wood Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet
  • • 1-3/8 in. W x 36 in. L
  • • Pewter finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw
  • • Durable powder coat finish designed to compliment popular flooring styles & colors
  • • Anodized finish won't corrode or fade
  • • (6)-1-1/4 in. 13 gauge Screw Nails included
  • • Position shorter leg on carpet during installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.