
Aluminum, Pewter, 36 in L, 72 in H, 1.5 in W
Mfr # 43813
Zoro # G715708380
product price: $31.75
/eaKey Features
Material
Aluminum
Length
36 in
Color
Pewter
Width
1.5 in
Height
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43813
Zoro #
G715708380
UPC #
43374438130
Country of Origin
United States
Dimensions
Length
36 in
Width
1.5 in
Height
72 in
Details
Material
Aluminum
Color
Pewter
Description
Aluminum Multi Floor Transition easily covers a seam or gap between two flooring surfaces. A unique rounded design transitions flooring surfaces of equal or unequal heights. Multi Floor Transitions can be secured after floors have been installed to create a seamless look. Multi Floor Transitions prevent carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Multiflora Transitions are easily secured to wood and concrete floors with provided nylon fasteners.
- • Durable aluminum withstands high foot traffic areas in the home
- • For use in doorways, room entry ways or other locations where two flooring surfaces meet
- • 1-1/2 in. W x 1/2 in. D x 72 in. L
- • Pewter finish
- • Included 1-3/16 in. nylon fasteners adjust to varying floor heights for easy DIY installation
- • Can be cut to desired length with hack saw.
- • Anodized finish won't corrode or fade
- • Recommended for gaps narrower than the transition strip
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.