Aluminum Pewter, 4.31 in W x 4.56 in L

  • Mfr # 32044

  • Zoro # G215708408


product price: $49.15
/ea

Key Features

Width
4.31 in
Color
Pewter
Material
Aluminum
Length
4.56 in
Includes
1 Aluminum Counter Top/Stair Nosing Inside Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32044
Zoro #
G215708408
UPC #
43374320442
Country of Origin
China

Dimensions

Width
4.31 in
Length
4.56 in

Details

Color
Pewter
Material
Aluminum
Includes
1 Aluminum Counter Top/Stair Nosing Inside Corner

Description

Prefabricated aluminum Inside Counter Top / Stair Nosing Tile Trim Corner creates a finished tile edge corner while eliminating the need to miter the tile trim. Give your tile job a great look whether the job is residential or commercial. To be used with M-D Bullnose Tile Trim #31974. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Pewter anodized aluminum
  • • 3/8 in.
  • • Pewter
  • • Creates a curved inside corner
  • • Can be used for commercial or residential use
  • • Connects with Counter Top/Stair Nose Trim
  • • Immediately remove grout or mortar from trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.