Aluminum Satin Antique Bronze, 1.625 in W x 84 in L

  • Mfr # 31831

  • Zoro # G615708572


product price:  $35.25
/ea

Key Features

Width
1.625 in
Material
Aluminum
Length
84 in
Includes
1 Aluminum and Vinyl Stair Nosing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31831
Zoro #
G615708572
UPC #
43374318319
Country of Origin
United States

Dimensions

Width
1.625 in
Length
84 in

Details

Color
Satin Antique Bronze
Material
Aluminum
Includes
1 Aluminum and Vinyl Stair Nosing

Description

Vinyl Plank Stair Nosing transitions and protects the edges of the tread and riser when installing Vinyl Plank Flooring between 4 and 5.5mm thick on stairs. In addition to protection, the Vinyl Plank Stair Nosing creates a finished look on interior steps. Easily installed using construction adhesive sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Finishes and protects stair step installed with Vinyl Plank Flooring
  • • 1-5/8 in. W x 2-3/16 in. D x 84 in. L
  • • Satin Antique Bronze finish
  • • Install with construction adhesive (Sold Separately)
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Immediately remove excess adhesive from face of profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.