Aluminum, Satin Antique Bronze, 84 in L, 1 in W
- Mfr # 31814
- Zoro # G315708575
product price:
$
27.59
/ea
Key Features
Material
Aluminum
Length
84 in
Color
Satin Antique Bronze
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31814
- Zoro #
- G315708575
- UPC #
- 43374318142
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Satin Antique Bronze
Dimensions
- Length
- 84 in
- Width
- 1 in
Description
The popular Square Cap protects the edge of Vinyl Plank Flooring between 4 and 5.5mm thick when it borders carpet, ceramic tile, wood or other equal height surfaces. This Square Cap creates a modern, unobtrusive look when transitioning between floors. Easily installed using construction adhesive sold separately.
- • Durable aluminum withstands high foot traffic areas in the home
- • Creates edge protection for Vinyl Plank Flooring where it meets carpet, ceramic tile, wood, or equal height surfaces
- • 1 in. W x 5/16 in. D x 84-in.L
- • Satin Antique Bronze finish
- • Install with construction adhesive (Sold Separately)
- • Can be cut to desired length with hack saw
- • Anodized finish won't corrode or fade
- • Immediately remove excess adhesive from face of profile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.