Aluminum, Satin Brass, 144 in L, 1.25 in W
- Mfr # 06999
- Zoro # G715893956
product price:Â
$
28.59
/ea
Sold in multiples of 12 for
$343.08
Key Features
Material
Aluminum
Length
144 in
Color
Satin Brass
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06999
- Zoro #
- G715893956
- UPC #
- 43374069990
- Country of Origin
- United States
Dimensions
- Length
- 144 in
- Width
- 1.25 in
Details
- Material
- Aluminum
- Color
- Satin Brass
Description
Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with Screw nails sold separately. For installation on concrete floors use Wooden Pegs sold separately.
- Durable aluminum withstands high foot traffic areas in the home
- For use in doorways, room entryways or other locations where two similar height floors meet
- 1-1/4 in. W x 144 in. L
- Satin Brass finish
- Screw Nails (sold separately) fit firmly in pre-drilled holes for easy installation
- Can be cut to desired length with hack saw
- Unfinished silver transition provides versatile compliment to wide range of finishes and furnishings
- Recommended for gaps narrower than the transition strip
- 1-1/4 in. 13 gauge Screw Nails sold separately
- Hammered texture gives the transition a unique and popular finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.