This item is Discontinued.

M-D Building Products Aluminum, Satin Brass, 144 in L, 1.375 in W 06932

Aluminum, Satin Brass, 144 in L, 1.375 in W (Discontinued)

  • Mfr # 06932
  • Zoro # G115893983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06932
Zoro #
G115893983
UPC #
43374069327
Country of Origin
United States

Dimensions

Length
144 in
Width
1.375 in

Details

Material
Aluminum
Color
Satin Brass

Description

Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with Screw Nails sold separately. For installation on concrete floors use Wooden Pegs sold separately.


  • Durable aluminum to withstand high foot traffic areas in the home
  • For use in doorways, room entryways or other locations where stretch-in carpet touches other flooring surfaces
  • 1-3/8 in. W x 144 in. L
  • Satin Brass Finish
  • Screw Nails (sold separately) fit firmly in pre-drilled holes for easy installation
  • Can be cut to desired length with hack saw.
  • Unfinished silver transition provides versatile compliment to wide range of finishes and furnishings
  • For use with stretch-in carpet
  • 1-1/4 in. 13 gauge Screw Nails sold separately
  • Hammered texture gives the transition a unique and popular finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.