ALUMINUM, Satin Nickel, 36 in L, 1.875 in W

  • Mfr # 43318

  • Zoro # G115708508


product price:  $19.49
/ea

Key Features

Material
ALUMINUM
Length
36 in
Color
Satin Nickel
Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43318
Zoro #
G115708508
UPC #
43374433180
Country of Origin
United States

Dimensions

Length
36 in
Width
1.875 in

Details

Material
ALUMINUM
Color
Satin Nickel

Description

Self-Adhesive CINCH Fluted Reducer with SnapTrack is made of durable aluminum and provides a smooth transition between two uneven floors. Minimum floor height: 2mm Maximum floor height: 8mm. Ultra-bonding self-adhesive in.welds in. SnapTrack to clean, dry surfaces, Reducer snaps easily into track. No fasteners required.


  • • Durable aluminum to withstand high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet. Great for Luxury Vinyl Tile & Plank.
  • • 1-7/8 in. W x 1/2 in. D x 36 in. L
  • • Satin Nickel finish
  • • 3M Ultra-Bonding Self-Adhesive
  • • Can be cut to desired length with hack saw.
  • • Anodized finish won't corrode or fade
  • • Install SnapTrack then wait 30 minutes to install transition
  • • No fasteners required
  • • Install on clean, dry surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.