Aluminum, Satin Nickel, 84 in L, 1.1875 in W

  • Mfr # 31804

  • Zoro # G915708470


product price:  $23.69
/ea

Key Features

Material
Aluminum
Length
84 in
Color
Satin Nickel
Width
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31804
Zoro #
G915708470
UPC #
43374318043
Country of Origin
United States

Dimensions

Length
84 in
Width
1.1875 in

Details

Material
Aluminum
Color
Satin Nickel

Description

Specifically made for Vinyl Plank Flooring, our 84in Reducer will transition Vinyl Plank Flooring between 4 and 5.5mm thick to flooring of a lesser height, including finished concrete. This reducer protects the edge of the Vinyl Plank and complements the floor ft.s design. Easily installed using construction adhesive sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Provides smooth transition between Vinyl Plank Flooring and finished concrete or flooring of lesser height
  • • 1-3/16 in. W x 5/16 in. D x 84 in. L
  • • Satin Nickel finish
  • • Install with construction adhesive (Sold Separately)
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Immediately remove excess adhesive from face of profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.