Aluminum Satin Silver, 1.625 in W x 84 in L

  • Mfr # 31829

  • Zoro # G515708573


product price: $35.25
/ea

Key Features

Includes
1 Aluminum and Vinyl Stair Nosing
Width
1.625 in
Length
84 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31829
Zoro #
G515708573
UPC #
43374318296
Country of Origin
United States

Dimensions

Width
1.625 in
Length
84 in

Details

Includes
1 Aluminum and Vinyl Stair Nosing
Color
Satin Silver
Material
Aluminum

Description

Vinyl Plank Stair Nosing transitions and protects the edges of the tread and riser when installing Vinyl Plank Flooring between 4 and 5.5mm thick on stairs. In addition to protection, the Vinyl Plank Stair Nosing creates a finished look on interior steps. Easily installed using construction adhesive sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Finishes and protects stair step installed with Vinyl Plank Flooring
  • • 1-5/8 in. W x 2-3/16 in. D x 84 in. L
  • • Satin Silver finish
  • • Install with construction adhesive (Sold Separately)
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Immediately remove excess adhesive from face of profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.