Aluminum, Silver, 144 in L, 1.25 in W

  • Mfr # 06981

  • Zoro # G915893923


product price: $24.59
/ea

Key Features

Material
Aluminum
Length
144 in
Color
Silver
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06981
Zoro #
G915893923
UPC #
43374069815
Country of Origin
United States

Dimensions

Length
144 in
Width
1.25 in

Details

Material
Aluminum
Color
Silver

Description

Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with Screw nails sold separately. For installation on concrete floors use Wooden Pegs sold separately.


  • Durable aluminum withstands high foot traffic areas in the home
  • For use in doorways, room entryways or other locations where two similar height floors meet
  • 1-1/4 in. W x 144 in. L
  • Silver finish
  • Screw Nails (sold separately) fit firmly in pre-drilled holes for easy installation
  • Can be cut to desired length with hack saw
  • Unfinished silver transition provides versatile compliment to wide range of finishes and furnishings
  • Recommended for gaps narrower than the transition strip
  • 1-1/4 in. 13 gauge Screw Nails sold separately
  • Hammered texture gives the transition a unique and popular finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.