Zoro Homepage

Aluminum, Silver, 144 in L, 2 in W

  • Mfr # 15870

  • Zoro # G615893940


product price: $32.75
/ea
Sold in multiples of 12 for $393.00
Item requires special delivery charges. A $9.17 per item surcharge will be applied.

Key Features

Material
Aluminum
Length
144 in
Color
Silver
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15870
Zoro #
G615893940
UPC #
43374158700
Country of Origin
United States

Dimensions

Length
144 in
Width
2 in

Details

Material
Aluminum
Color
Silver

Description

Aluminum Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Secure to wood floors with Screw Nails sold separately. For concrete floors, install with Screw Nails & Wood Pegs Wood Pegs sold separately.


  • Durable aluminum withstands high foot traffic areas in the home
  • For use in doorways, room entryways or other locations where two unequal height flooring surfaces meet
  • 2 in. W x 144 in. L
  • Silver finish
  • Screw Nails (sold separately) fit firmly in pre-drilled holes for easy installation
  • Can be cut to desired length with hack saw
  • Unfinished silver transition provides versatile compliment to wide range of finishes and furnishings
  • Position shorter leg on carpet during installation
  • 1-1/4 in. 13 gauge Screw Nails sold separately
  • Recommended for gaps narrower than the transition strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.