Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Spice, 36 in L, 1.12 in W

  • Mfr # 43311

  • Zoro # G915546089


product price: $17.15
/ea

Key Features

Material
Aluminum
Length
36 in
Color
Spice
Width
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43311
Zoro #
G915546089
UPC #
43374433111
Country of Origin
United States

Dimensions

Length
36 in
Width
1.12 in

Details

Material
Aluminum
Color
Spice

Description

Self-Adhesive CINCH Stair Edging is made of durable aluminum and provides protection for edge of stair steps. CINCH Stair Edging features high strength self-adhesive specifically developed to in.weld in. product to clean, dry surface with 3 easy installation steps.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Recommended for use on interior stair steps to protect edges and provide more secure footing
  • • 1-1/8 in. W x 1-1/8 in. D x 36 in. L
  • • Spice finish
  • • 3M Ultra-Bonding Self-Adhesive
  • • Can be cut to desired length with hack saw.
  • • Anodized finish won't corrode or fade
  • • Not for use outdoors or on carpeted stairs
  • • No fasteners required
  • • Install on clean, dry surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.