Shop M-D BUILDING PRODUCTS

Bronze Aluminum and Vinyl CINCH Self-adhesive Top and Sides Door Seal Kit

  • Mfr # 43342
  • Zoro # G315893974

product price: 
$
33.19
/ea

Key Features

Overall Length
84 in
Color
Bronze
Material
Aluminum
Includes
1 Aluminum and Vinyl Door Seal
Overall Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43342
Zoro #
G315893974
UPC #
43374433425
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Width
1 in
Depth (In.)
1 in

Details

Color
Bronze
Material
Aluminum
Includes
1 Aluminum and Vinyl Door Seal

Description

The M-D CINCH Aluminum and Vinyl Self-adhesive Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. CINCH products are the easiest to install since they do not require hardware. This kit comes with five 42 sections to seal the top and sides of the door. Combine two pieces on each vertical side of the door and one piece across the top of the door. Before installation, cut to desired length using a hacksaw and be sure the vinyl bulb is compressed against the door to create a proper seal. Simply peel the liner and stick to the door frame.


  • Made of aluminum and vinyl
  • Made with CINCH® 3M ultra-bonding adhesive, no drilling and no screws
  • Provides seal around the top and sides of the door
  • (1) 36 in. L x 1 in. W x 1/4 in. H and (2) 84 in. L x 1 in. W x 1/4 in. H
  • Bronze color
  • Seals to protect against drafts, moisture, dust and insects
  • Cut to desired length with hacksaw
  • Five piece set of 42 inch long sticks
  • Compresses against door to provide a weathertight seal
  • Seals gaps up to 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.