Bronze Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit

  • Mfr # 01156

  • Zoro # G415893911


product price:  $29.25
/ea

Key Features

Overall Length
84 in
Color
Bronze
Depth (In.)
1 in
Includes
1 Aluminum and Vinyl Door Seal
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01156
Zoro #
G415893911
UPC #
43374011562
Country of Origin
United States

Dimensions

Overall Length
84 in
Depth (In.)
1 in
Overall Width
1 in

Details

Color
Bronze
Includes
1 Aluminum and Vinyl Door Seal
Material
Aluminum

Description

The M-D Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This kit comes with three pieces, two 84 pieces for the vertical sides of the door frame, and one 36 piece for the top of the door frame. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw and be sure the vinyl bulb is compressed against the door to create a proper seal. Simply screw the three pieces into the door frame.


  • Made of aluminum and vinyl
  • Provides seal around the top and sides of the door
  • (1) 36 in. L x 1 in. W x 1/4 in. H and (2) 84 in. L x 1 in. W x 1/4 in. H
  • Bronze color
  • Seals to protect against drafts, moisture, dust and insects
  • Screws included
  • Cut to desired length with hacksaw
  • Three piece set includes one 36 inch top piece and two 84 inch side pieces
  • Fits up to 36 in. wide doors
  • Slotted fastener holes ensure easy application and adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.