Logan Passage Lever, Flat Black
- Mfr # LN101 FBL
- Zoro # G508412159
product price:Â
$
81.75
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Length
4 1/2 in
Color
Flat Black
Net Weight
2.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LN101 FBL
- Zoro #
- G508412159
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Color
- Flat Black
- Net Weight
- 2.75 lbs
- Material
- Zinc
Dimensions
- Length
- 4 1/2 in
- Height
- 4 1/8 in
- Depth
- 2 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.