Brown Vinyl Sweep For Doors 36 in. L X 1.25 in.
- Mfr # 05603
- Zoro # G8645626
product price:
$
7.99
/ea
Key Features
For Use With
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05603
- Zoro #
- G8645626
- UPC #
- 43374056037
- Country of Origin
- United States
Details
- For Use With
- Doors
- Item
- Sweep
Description
Self adhesive door sweep made of rigid vinyl with soft vinyl sweep. Sticks to all doors. Flexible to compensate for carpet or uneven doors.
- • Adheres to the bottom edge of your door for easy installation
- • Keeps moisture, drafts, insects and dust out of your home
- • Designed for residential use on doors up to 36 in. wide
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.