Building Products 81'' Brown Vinyl-coated Foam Top & Sides Door Seal for Doors with Kerf/Channel

  • Mfr # 87767
  • Zoro # G921887527
product price: 
$
6.59
/ea
Sold in multiples of 20 for $131.80

Key Features

Color
Brown
Overall Length
81 in
Overall Width
1.125 in
Type
Kerf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87767
Zoro #
G921887527
UPC #
43374877670
Country of Origin
United States

Dimensions

Overall Length
81 in
Overall Width
1.125 in

Details

Color
Brown
Type
Kerf

Description

The M-D Vinyl-coated Foam Top and Sides Door Seal fits doors with a kerf/channel to protect against drafts moisture dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. The kerf design is easy to install by simply pressing it into the channel of the door stop. No hardware required. Before installation cut to desired length using scissors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.